Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, 1-1/4in, SK16, Project 150mm

  • Zoro #: G0538478
  • Mfr #: K1.1/4-SK16-150

$254.02

  • Nut Dia.: 1.575"
  • Item: Collet Chuck
  • Max. Collet Capacity: 0.629"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #K1.1/4-SK16-150 Specifications

  • Zoro #: G0538478
  • Mfr #: K1.1/4-SK16-150
Nut Dia.: 1.575" Item: Collet Chuck
Max. Collet Capacity: 0.629" Material: Steel
Min. Collet Capacity: 0.1080" Balanceable: No
For Use With: SK Collets Projection: 150mm
Pre-Balanced: Yes Collet Series: SK16
Coolant Through: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Collet Chuck, Collet Series SK16, Min. Collet Capacity 0.1080 In., Max. Collet Capacity 0.629 In., Projection 150mm, Nut Dia. 1.575 In., Balanceable No, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With SK Collets

Reviews of Lyndex-Nikken #K1.1/4-SK16-150