Lyndex-Nikken
Collet Chuck, 1-1/4in, SK16, Project 210mm
Mfr # K1.1/4-SK16-210
Zoro # G0538469
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK16
- For Use With SK Collets
- Min. Collet Capacity 0.1080 in
- Projection 210.00 mm
- Coolant Through Yes
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in C5007-0032-4.00
- LYNDEX-NIKKEN Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6 SK6-1.5
- LYNDEX-NIKKEN Slm Collet Chuck, 8.0 to 7.5mm, Serie SK10 SK10-8
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm K1.1/4-SK25-150
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 SK10-3
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant SKN-16B
- LYNDEX-NIKKEN Collet Chuck, HSK100, VC13, Project 135mm HSK100A-VC13-105
- LYNDEX-NIKKEN Collet Chuck, CAT40, VC6, Project 90mm CAT40-VC13-120U
- LYNDEX-NIKKEN Collet Chuck, CAT50, SK25, Project 165mm CAT50-SK16-165U
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in C5007-1000-3.50
- HAIMER Cone Cleaner, For HSK-63 85.820.63
- Lyndex-Nikken Collets, Chucks & Accessories