Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Collet Rack, Holds ER40
  • Zoro #: G0183639
  • Mfr #: RACK-ER40
No Product Image Available
$56.39
  • Material: Steel
  • Load Rating (Lb.): 10
  • Number of Shelves: 1
See full product details
Orders over $75 ship free.

Lyndex-Nikken #RACK-ER40 Specifications

  • Zoro #: G0183639
  • Mfr #: RACK-ER40
Material: Steel Load Rating (Lb.): 10
Number of Shelves: 1 Holds: (24) ER40
Finish: Enamel Height (In.): 2-1/2
Item: Collet Rack Type: ER40
Depth (In.): 9-1/2 Tool Storage Type Included: Tool Tray/Drawer Organizer
Color: Black Width (In.): 12-3/4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you have a lot of precision cutting tools, now you can organize them all in one place with selections from our cutting tool storage line. Here are some important details for Lyndex-Nikken Collet Rack. Color: Black, Material: Steel, Holds: (24) ER40.

Reviews of Lyndex-Nikken #RACK-ER40