Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Drill Chuck 0.312" Cap., BT30 Mounting Size, Steel

  • Zoro #: G0185118
  • Mfr #: BT30-NPU8-70
$600.30
  • Capacity Max.: 0.312"
  • Key Number: NPU8
  • Chuck Type: Keyless
See full product details
This item ships free.

Lyndex-Nikken #BT30-NPU8-70 Specifications

  • Zoro #: G0185118
  • Mfr #: BT30-NPU8-70
Capacity Max.: 0.312" Key Number: NPU8
Chuck Type: Keyless Item: Drill Chuck
Capacity Min.: 0" Bearing Type: Ball
Material: Steel Mounting Type: BT30
Mounting Size: BT30 Max. Drill Capacity: 5/16 in
Min. Drill Capacity: 0 in Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Material - Machining: High Speed Steel Keying: Keyless
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, BT, Mounting Size BT30, Max. Drill Capacity 5/16 in

Reviews of Lyndex-Nikken #BT30-NPU8-70