Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.500" Cap., BT30 Mounting Size, Steel
  • Zoro #: G0185127
  • Mfr #: BT30-NPU13-95
$514.99
  • Bearing Type: Ball
  • Item: Drill Chuck
  • Chuck Type: Keyless
See full product details
This item ships free.

Lyndex-Nikken #BT30-NPU13-95 Specifications

  • Zoro #: G0185127
  • Mfr #: BT30-NPU13-95
Bearing Type: Ball Item: Drill Chuck
Chuck Type: Keyless Capacity Min.: 0.094"
Capacity Max.: 0.500" Key Number: NPU13
Material: Steel Mounting Type: BT30
Mounting Size: BT30 Min. Drill Capacity: 3/32"
Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage Keying: Keyless
Material - Machining: High Speed Steel Max. Drill Capacity: 1/2"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.500 In., Capacity Min. 0.094 In., Key Number NPU13, Mounting Type BT30

Reviews of Lyndex-Nikken #BT30-NPU13-95