Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.312" Cap., BT40 Mounting Size, Steel
  • Zoro #: G0185090
  • Mfr #: BT40-NPU8-70
$575.70
  • Mounting Type: BT40
  • Capacity Min.: 0"
  • Chuck Type: Keyless
See full product details
This item ships free.

Lyndex-Nikken #BT40-NPU8-70 Specifications

  • Zoro #: G0185090
  • Mfr #: BT40-NPU8-70
Mounting Type: BT40 Capacity Min.: 0"
Chuck Type: Keyless Item: Drill Chuck
Bearing Type: Ball Key Number: NPU8
Material: Steel Capacity Max.: 0.312"
Mounting Size: BT40 Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Material - Machining: High Speed Steel Max. Drill Capacity: 5/16"
Min. Drill Capacity: 0" Keying: Keyless
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.312 In., Capacity Min. 0 In., Key Number NPU8, Mounting Type BT40

Reviews of Lyndex-Nikken #BT40-NPU8-70