Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.312" Cap., CAT40 Mounting Size, Steel
  • Zoro #: G0184479
  • Mfr #: CAT40-NPU8-110U
$587.99
  • Capacity Max.: 0.312"
  • Material: Steel
  • Key Number: NPU8
See full product details
This item ships free.

Lyndex-Nikken #CAT40-NPU8-110U Specifications

  • Zoro #: G0184479
  • Mfr #: CAT40-NPU8-110U
Capacity Max.: 0.312" Material: Steel
Key Number: NPU8 Item: Drill Chuck
Capacity Min.: 0" Bearing Type: Ball
Chuck Type: Keyless Mounting Type: CAT40
Mounting Size: CAT40 Keying: Keyless
Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage Min. Drill Capacity: 0"
Material - Machining: High Speed Steel Max. Drill Capacity: 5/16"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.312 In., Capacity Min. 0 In., Key Number NPU8, Mounting Type CAT40

Reviews of Lyndex-Nikken #CAT40-NPU8-110U