Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.312" Cap., CAT40 Mounting Size, Steel
  • Zoro #: G0184460
  • Mfr #: CAT40-NPU8-80U
$393.88
  • Bearing Type: Ball
  • Chuck Type: Keyless
  • Material: Steel
See full product details
This item ships free.

Lyndex-Nikken #CAT40-NPU8-80U Specifications

  • Zoro #: G0184460
  • Mfr #: CAT40-NPU8-80U
Bearing Type: Ball Chuck Type: Keyless
Material: Steel Capacity Max.: 0.312"
Key Number: NPU8 Mounting Type: CAT40
Item: Drill Chuck Capacity Min.: 0"
Mounting Size: CAT40 Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Min. Drill Capacity: 0" Material - Machining: High Speed Steel
Max. Drill Capacity: 5/16" Keying: Keyless
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.312 In., Capacity Min. 0 In., Key Number NPU8, Mounting Type CAT40

Reviews of Lyndex-Nikken #CAT40-NPU8-80U