Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Drill Chuck 0.312" Cap., CAT50 Mounting Size, Steel

  • Zoro #: G0184445
  • Mfr #: CAT50-NPU8-80U
$707.99
  • Mounting Type: CAT50
  • Bearing Type: Ball
  • Key Number: NPU8
See full product details
This item ships free.

Lyndex-Nikken #CAT50-NPU8-80U Specifications

  • Zoro #: G0184445
  • Mfr #: CAT50-NPU8-80U
Mounting Type: CAT50 Bearing Type: Ball
Key Number: NPU8 Chuck Type: Keyless
Capacity Min.: 0" Material: Steel
Item: Drill Chuck Capacity Max.: 0.312"
Mounting Size: CAT50 Min. Drill Capacity: 0 in
Keying: Keyless Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Max. Drill Capacity: 5/16 in Material - Machining: High Speed Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, CAT, Mounting Size CAT50, Max. Drill Capacity 5/16 in

Reviews of Lyndex-Nikken #CAT50-NPU8-80U