Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel
  • Zoro #: G0184451
  • Mfr #: CAT50-NPU13-90U
$517.62
  • Key Number: NPU13
  • Item: Drill Chuck
  • Material: Steel
See full product details
This item ships free.

Lyndex-Nikken #CAT50-NPU13-90U Specifications

  • Zoro #: G0184451
  • Mfr #: CAT50-NPU13-90U
Key Number: NPU13 Item: Drill Chuck
Material: Steel Chuck Type: Keyless
Capacity Max.: 0.500" Capacity Min.: 0.094"
Bearing Type: Ball Mounting Type: CAT50
Mounting Size: CAT50 Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Keying: Keyless Max. Drill Capacity: 1/2"
Min. Drill Capacity: 3/32" Material - Machining: High Speed Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.500 In., Capacity Min. 0.094 In., Key Number NPU13, Mounting Type CAT50

Reviews of Lyndex-Nikken #CAT50-NPU13-90U