Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.500" Cap., HSK100A Mount Size, Steel
  • Zoro #: G0184348
  • Mfr #: HSK100A-NPU13C-145
$1,192.99
  • Bearing Type: Ball
  • Mounting Type: HSK100A
  • Item: Drill Chuck
See full product details
This item ships free.

Lyndex-Nikken #HSK100A-NPU13C-145 Specifications

  • Zoro #: G0184348
  • Mfr #: HSK100A-NPU13C-145
Bearing Type: Ball Mounting Type: HSK100A
Item: Drill Chuck Key Number: NPU13
Chuck Type: Keyless Capacity Max.: 0.500"
Material: Steel Capacity Min.: 0.094"
Mounting Size: HSK100A Max. Drill Capacity: 1/2"
Keying: Keyless Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Min. Drill Capacity: 3/32" Material - Machining: High Speed Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.500 In., Capacity Min. 0.094 In., Key Number NPU13, Mounting Type HSK100A

Reviews of Lyndex-Nikken #HSK100A-NPU13C-145