Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Drill Chuck 0.312" Cap., HSK40A Mount Size, Steel

  • Zoro #: G0184278
  • Mfr #: HSK40A-NPU8-114
$757.99
  • Key Number: NPU8
  • Capacity Max.: 0.312"
  • Chuck Type: Keyless
See full product details
This item ships free.

Lyndex-Nikken #HSK40A-NPU8-114 Specifications

  • Zoro #: G0184278
  • Mfr #: HSK40A-NPU8-114
Key Number: NPU8 Capacity Max.: 0.312"
Chuck Type: Keyless Capacity Min.: 0"
Bearing Type: Ball Mounting Type: HSK40A
Material: Steel Item: Drill Chuck
Mounting Size: HSK40A Max. Drill Capacity: 5/16 in
Material - Machining: High Speed Steel Keying: Keyless
Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage Min. Drill Capacity: 0 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, HSK, Mounting Size HSK40A, Max. Drill Capacity 5/16 in

Reviews of Lyndex-Nikken #HSK40A-NPU8-114