Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel
  • Zoro #: G0184235
  • Mfr #: HSK63A-NPU13C-135
$674.99
  • Material: Steel
  • Chuck Type: Keyless
  • Capacity Max.: 0.500"
See full product details
This item ships free.

Lyndex-Nikken #HSK63A-NPU13C-135 Specifications

  • Zoro #: G0184235
  • Mfr #: HSK63A-NPU13C-135
Material: Steel Chuck Type: Keyless
Capacity Max.: 0.500" Mounting Type: HSK63A
Capacity Min.: 0.094" Bearing Type: Ball
Key Number: NPU13 Item: Drill Chuck
Mounting Size: HSK63A Max. Drill Capacity: 1/2"
Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage Material - Machining: High Speed Steel
Keying: Keyless Min. Drill Capacity: 3/32"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.500 In., Capacity Min. 0.094 In., Key Number NPU13, Mounting Type HSK63A

Reviews of Lyndex-Nikken #HSK63A-NPU13C-135