Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Keyless Drill Chuck 0.312" Cap., NMTB40 Mount Size, Steel
  • Zoro #: G0183718
  • Mfr #: NMTB40-NPU8-76
$678.95
  • Capacity Max.: 0.312"
  • Item: Drill Chuck
  • Mounting Type: NMTB40
See full product details
This item ships free.

Lyndex-Nikken #NMTB40-NPU8-76 Specifications

  • Zoro #: G0183718
  • Mfr #: NMTB40-NPU8-76
Capacity Max.: 0.312" Item: Drill Chuck
Mounting Type: NMTB40 Bearing Type: Ball
Chuck Type: Keyless Key Number: NPU8
Material: Steel Capacity Min.: 0"
Mounting Size: NMTB40 Max. Drill Capacity: 5/16"
Features: Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage Keying: Keyless
Min. Drill Capacity: 0" Material - Machining: High Speed Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.312 In., Capacity Min. 0 In., Key Number NPU8, Mounting Type NMTB40

Reviews of Lyndex-Nikken #NMTB40-NPU8-76