Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tappng Collet, ER20, 0.323x0.242in, CLNT

  • Zoro #: G0540316
  • Mfr #: ET20-323(C)

$95.39

  • Tap Size: 7/16"
  • For Use With: Tap Holders
  • Size: 0.323" x 0.242"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET20-323(C) Specifications

  • Zoro #: G0540316
  • Mfr #: ET20-323(C)
Tap Size: 7/16" For Use With: Tap Holders
Size: 0.323" x 0.242" Collet Series: ER20
Item: ER Tapping Collet Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER20, Size 0.323 In. x 0.242 In., Tap Size 7/16 In., Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET20-323(C)