Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tappng Collet, ER32, 0.255x0.191in, CLNT

  • Zoro #: G0540045
  • Mfr #: ET32-255(C)
$116.02
  • Coolant Through: Yes
  • For Use With: Tap Holders
  • Size: 0.255" x 0.191"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET32-255(C) Specifications

  • Zoro #: G0540045
  • Mfr #: ET32-255(C)
Coolant Through: Yes For Use With: Tap Holders
Size: 0.255" x 0.191" Tap Size: #14, 1/4", M6, M6.5
Item: ER Tapping Collet Collet Series: ER32
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER32, Size 0.255 In. x 0.191 In., Tap Size #14, 1/4 In., M6, M6.5, Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET32-255(C)