Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tappng Collet, ER32, 0.318x0.238in, CLNT

  • Zoro #: G0540027
  • Mfr #: ET32-318(C)

$109.34

  • For Use With: Tap Holders
  • Coolant Through: Yes
  • Item: ER Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET32-318(C) Specifications

  • Zoro #: G0540027
  • Mfr #: ET32-318(C)
For Use With: Tap Holders Coolant Through: Yes
Item: ER Tapping Collet Size: 0.318" x 0.238"
Tap Size: 5/16", M7, M6.5 Collet Series: ER32
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER32, Size 0.318 In. x 0.238 In., Tap Size 5/16 In., M7, M6.5, Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET32-318(C)