Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tapping Collet, ER32, 0.367x.275in, CLNT

  • Zoro #: G0539981
  • Mfr #: ET32-367(C)

$109.34

  • For Use With: Tap Holders
  • Tap Size: 1/2" M12, M12.5
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET32-367(C) Specifications

  • Zoro #: G0539981
  • Mfr #: ET32-367(C)
For Use With: Tap Holders Tap Size: 1/2" M12, M12.5
Coolant Through: Yes Item: ER Tapping Collet
Size: 0.367" x .275" Collet Series: ER32
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER32, Size 0.367 In. x .275 In., Tap Size 1/2 In. M12, M12.5, Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET32-367(C)