Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tappng Collet, ER32, 0.381x0.286in, CLNT

  • Zoro #: G0539966
  • Mfr #: ET32-381(C)

$109.34

  • Item: ER Tapping Collet
  • Tap Size: 3/8", M10
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET32-381(C) Specifications

  • Zoro #: G0539966
  • Mfr #: ET32-381(C)
Item: ER Tapping Collet Tap Size: 3/8", M10
Coolant Through: Yes Collet Series: ER32
For Use With: Tap Holders Size: 0.381" x 0.286"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER32, Size 0.381 In. x 0.286 In., Tap Size 3/8 In., M10, Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET32-381(C)