Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tappng Collet, ER32, 0.480x0.360in, CLNT

  • Zoro #: G0539911
  • Mfr #: ET32-480(C)

$109.34

  • For Use With: Tap Holders
  • Size: 0.480" x 0.360"
  • Item: ER Tapping Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET32-480(C) Specifications

  • Zoro #: G0539911
  • Mfr #: ET32-480(C)
For Use With: Tap Holders Size: 0.480" x 0.360"
Item: ER Tapping Collet Collet Series: ER32
Tap Size: 5/8", M16 Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER32, Size 0.480 In. x 0.360 In., Tap Size 5/8 In., M16, Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET32-480(C)