Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ER Tappng Collet, ER40, 0.652x0.489in, CLNT

  • Zoro #: G0539640
  • Mfr #: ET40-652(C)

$129.02

  • Coolant Through: Yes
  • Tap Size: 13/16", M20
  • Size: 0.652" x 0.489"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #ET40-652(C) Specifications

  • Zoro #: G0539640
  • Mfr #: ET40-652(C)
Coolant Through: Yes Tap Size: 13/16", M20
Size: 0.652" x 0.489" Collet Series: ER40
Item: ER Tapping Collet For Use With: Tap Holders
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

ER Tapping Collet, Collet Series ER40, Size 0.652 In. x 0.489 In., Tap Size 13/16 In., M20, Coolant Fed Coolant Through, For Use With ER Collet Chuck

Reviews of Lyndex-Nikken #ET40-652(C)