- Home
- /
- Tools & Machining
- /
- Workholding & Machine Tool Accessories
- /
- Milling & Drilling Toolholders
- /
- End Mill Holders
- /
- Jacobs Taper Holdr, NMTB30, #6, 0.677in Dia
Lyndex-Nikken
Jacobs Taper Holdr, NMTB30, #6, 0.677in Dia
- Zoro #: G0184077
- Mfr #: N3003-0006-0.59
Tap to zoom
Hover or click to zoom
$192.50
Nose Dia.: 0.6700 in
- Item: Taper Shank Tool Holder
- Taper Size: NMTB30
- For Use With: Erickson QC Spindle
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $192.50
Lyndex-Nikken #N3003-0006-0.59 Specifications
- Zoro #: G0184077
- Mfr #: N3003-0006-0.59
- Item: Taper Shank Tool Holder
- Taper Size: NMTB30
- For Use With: Erickson QC Spindle
- Projection: 19/32 in
- Nose Dia.: 0.6700 in
- Inside Taper: #6
- Taper Style: Jacobs
- Inside Taper Type: Jacobs
- Taper Type: Jacobs
- Inside Taper Size: #6
- Country of Origin (subject to change): Japan
Description
Taper Shank Tool Holder, Taper Size NMTB30, Inside Taper Size #6, Projection 19/32 in, Nose Dia. 0.6700 in
Reviews of Lyndex-Nikken #N3003-0006-0.59
Explore more
- LYNDEX-NIKKEN Jacobs Taper Holder, BT50, #6, 0.677in Dia. B5003-0006-1.61
- LYNDEX-NIKKEN Jacobs Taper Holder, CAT50, #3, 0.812in Dia C5003-0003-1.58
- LYNDEX-NIKKEN HS Mllng Chuck Holder, CAT40, 3.35in Proj CAT40-C1-85UG
- LYNDEX-NIKKEN Shell Mill Holder, 1.50in Dia, Project 8in C5031-1500-8.00
- LYNDEX-NIKKEN Milling Chuck Holder, BT50, Nose 2.717in BT50-C32-165
- LYNDEX-NIKKEN Shell Mill Holder, in Dia, Projection 6in HSK100A-SM1000-6.00
- LYNDEX-NIKKEN Jacobs Taper Holder, BT30, #1, 0.385in Dia. B3003-0001-1.06
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #3, 1.57in Dia. B5004-0003-1.75
- TECHNIKS End Mill Holder and Adapter, Material Grade - Machining: DUP35RT 22941-10BT
- ERICKSON End Mill Holder, Taper, BT30 BT30EM062236
- Lyndex-Nikken End Mill Holders