Lyndex-Nikken
Keyless Drill Chuck 0.500" Cap., Straight Shank, Steel
- Zoro #: G0184418
- Mfr #: D1.1/4-NPU13-6.35
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Drill Chuck
- Chuck Type: Keyless
- Material: Steel
- Bearing Type: Ball
- Capacity Max.: 0.500"
- Capacity Min.: 0.094"
- Mounting Size: 6.35 in
- Mounting Type: Straight Shank
$959.76
Ships from United States
Subtotal: $959.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #D1.1/4-NPU13-6.35 Specifications
- Zoro #: G0184418
- Mfr #: D1.1/4-NPU13-6.35
- Item: Drill Chuck
- Chuck Type: Keyless
- Material: Steel
- Bearing Type: Ball
- Capacity Max.: 0.500"
- Capacity Min.: 0.094"
- Mounting Size: 6.35 in
- Mounting Type: Straight Shank
- Key Number: NPU13
- Keying: Keyless
- Material - Machining: High Speed Steel
- Max. Drill Capacity: 1/2 in
- Min. Drill Capacity: 3/32 in
- Product Type: Drill Chuck
- Country of Origin (subject to change): Japan
Description
Drill Chuck, Straight Shank, Mounting Size 6.35 in, Max. Drill Capacity 1/2 in
Reviews of Lyndex-Nikken #D1.1/4-NPU13-6.35
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., BT30 Mounting Size, Steel BT30-NPU13-95
- LYNDEX-NIKKEN Keyless Drill Chuck 0.312" Cap., NMTB40 Mount Size, Steel NMTB40-NPU8-76
- LYNDEX-NIKKEN Keyless Drill Chuck 0.312" Cap., CAT40 Mounting Size, Steel CAT40-NPU8-110U
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel CAT40-NPU13-130U
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel CAT40-NPU13-105U
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel CAT50-NPU13-90U
- LYNDEX-NIKKEN Keyless Drill Chuck 0.312" Cap., HSK40A Mount Size, Steel HSK40A-NPU8-114
- TUNGALOY Drill Chuck And Adapter CAT40 ODP M 8X2. 4501673
- JACOBS CHUCK 3/8"" MULTICRAFT 30247
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS SP-03 R-3/8 FGE-S
- JACOBS 0BM-5/16" Stainless Steel 1/8" Chuck JCM6625Z
- Lyndex-Nikken Drill Chucks