Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HS Milling Chck Holder, BT30, Nose 1.890in

  • Zoro #: G0543527
  • Mfr #: BT30-C3/4-75G

$529.99

  • Projection: 75mm
  • Collet Series: KM3/4
  • Taper Size: BT30
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT30-C3/4-75G Specifications

  • Zoro #: G0543527
  • Mfr #: BT30-C3/4-75G
Projection: 75mm Collet Series: KM3/4
Taper Size: BT30 Item: High Speed Milling Chuck Holder
Coolant Through: Yes Nose Dia.: 1.890"
Bore Depth: 2.08" to 3.15" Hole Dia.: 3/4"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

High Speed Milling Chuck Holder, BT30, Bore Depth 2.08 In. to 3.15 In., Nose Dia. 1.890 In., Hole Dia. 3/4 In., Projection 75mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT30-C3/4-75G