Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mll Chuck Holder, Nose2.362in, Proj 4.13in

  • Zoro #: G0543256
  • Mfr #: BT40-C1-105

$460.99

  • Coolant Through: Yes
  • Hole Dia.: 1"
  • Bore Depth: 2.32" to 3.15"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT40-C1-105 Specifications

  • Zoro #: G0543256
  • Mfr #: BT40-C1-105
Coolant Through: Yes Hole Dia.: 1"
Bore Depth: 2.32" to 3.15" Collet Series: KM1
Projection: 105mm Item: Milling Chuck Holder
Taper Size: BT40 Nose Dia.: 2.360"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT40, Bore Depth 2.32 In. to 3.15 In., Nose Dia. 2.360 In., Hole Dia. 1 In., Projection 105mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT40-C1-105