Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, BT40, Nose 2.717in

  • Zoro #: G0543168
  • Mfr #: BT40-C32-105

$506.98

  • Coolant Through: Yes
  • Bore Depth: 2.53" to 4.13"
  • Hole Dia.: 32mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT40-C32-105 Specifications

  • Zoro #: G0543168
  • Mfr #: BT40-C32-105
Coolant Through: Yes Bore Depth: 2.53" to 4.13"
Hole Dia.: 32mm Nose Dia.: 2.710"
Collet Series: KM32 Item: Milling Chuck Holder
Projection: 105mm Taper Size: BT40
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT40, Bore Depth 2.53 In. to 4.13 In., Nose Dia. 2.710 In., Hole Dia. 32mm, Projection 105mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT40-C32-105