Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, BT40, Proj 2.76in

  • Zoro #: G0543247
  • Mfr #: BT40-C1-70

$506.98

  • Item: Milling Chuck Holder
  • Hole Dia.: 1"
  • Taper Size: BT40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT40-C1-70 Specifications

  • Zoro #: G0543247
  • Mfr #: BT40-C1-70
Item: Milling Chuck Holder Hole Dia.: 1"
Taper Size: BT40 Coolant Through: Yes
Collet Series: KM1 Bore Depth: 2.32" to 3.15"
Projection: 70mm Nose Dia.: 2.360"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT40, Bore Depth 2.32 In. to 3.15 In., Nose Dia. 2.360 In., Hole Dia. 1 In., Projection 70mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT40-C1-70