Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, BT40, Nose 2.047in

  • Zoro #: G0543186
  • Mfr #: BT40-C3/4-70

$482.99

  • Nose Dia.: 2.040"
  • Taper Size: BT40
  • Collet Series: KM3/4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT40-C3/4-70 Specifications

  • Zoro #: G0543186
  • Mfr #: BT40-C3/4-70
Nose Dia.: 2.040" Taper Size: BT40
Collet Series: KM3/4 Bore Depth: 2.08" to 3.15"
Item: Milling Chuck Holder Hole Dia.: 3/4"
Coolant Through: Yes Projection: 70mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT40, Bore Depth 2.08 In. to 3.15 In., Nose Dia. 2.040 In., Hole Dia. 3/4 In., Projection 70mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT40-C3/4-70