Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, BT40, 2.530-3.031in

  • Zoro #: G0543265
  • Mfr #: BT40-C1.1/4-85

$503.99

  • Taper Size: BT40
  • Collet Series: KM1.1/4
  • Hole Dia.: 1.1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT40-C1.1/4-85 Specifications

  • Zoro #: G0543265
  • Mfr #: BT40-C1.1/4-85
Taper Size: BT40 Collet Series: KM1.1/4
Hole Dia.: 1.1/4" Projection: 85mm
Nose Dia.: 2.710" Bore Depth: 2.53" to 3.03"
Item: Milling Chuck Holder Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT40, Bore Depth 2.53 In. to 3.03 In., Nose Dia. 2.710 In., Hole Dia. 1.1/4 In., Projection 85mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT40-C1.1/4-85