Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, BT40, Nose 2.362in

  • Zoro #: G0543229
  • Mfr #: BT40-C1-90

$498.99

  • Projection: 90mm
  • Taper Size: BT40
  • Bore Depth: 2.32" to 3.15"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT40-C1-90 Specifications

  • Zoro #: G0543229
  • Mfr #: BT40-C1-90
Projection: 90mm Taper Size: BT40
Bore Depth: 2.32" to 3.15" Hole Dia.: 1"
Collet Series: KM1 Coolant Through: Yes
Item: Milling Chuck Holder Nose Dia.: 2.360"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT40, Bore Depth 2.32 In. to 3.15 In., Nose Dia. 2.360 In., Hole Dia. 1 In., Projection 90mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT40-C1-90