Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, BT50, Nose 2.047in

  • Zoro #: G0542781
  • Mfr #: BT50-C3/4-105

$631.99

  • Bore Depth: 2.08" to 3.15"
  • Collet Series: KM3/4
  • Taper Size: BT50
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-C3/4-105 Specifications

  • Zoro #: G0542781
  • Mfr #: BT50-C3/4-105
Bore Depth: 2.08" to 3.15" Collet Series: KM3/4
Taper Size: BT50 Projection: 105mm
Hole Dia.: 3/4" Coolant Through: Yes
Nose Dia.: 2.040" Item: Milling Chuck Holder
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, BT50, Bore Depth 2.08 In. to 3.15 In., Nose Dia. 2.040 In., Hole Dia. 3/4 In., Projection 105mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT50-C3/4-105