Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HS Milling Chck Holder, BT50, Nose 2.677in

  • Zoro #: G0542809
  • Mfr #: BT50-C1.1/4-90G

$657.99

  • Item: High Speed Milling Chuck Holder
  • Collet Series: KM1.1/4
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #BT50-C1.1/4-90G Specifications

  • Zoro #: G0542809
  • Mfr #: BT50-C1.1/4-90G
Item: High Speed Milling Chuck Holder Collet Series: KM1.1/4
Coolant Through: Yes Taper Size: BT50
Bore Depth: 2.53" to 4.13" Nose Dia.: 2.670"
Hole Dia.: 1.1/4" Projection: 90mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

High Speed Milling Chuck Holder, BT50, Bore Depth 2.53 In. to 4.13 In., Nose Dia. 2.670 In., Hole Dia. 1.1/4 In., Projection 90mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #BT50-C1.1/4-90G