Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, CAT40, 4.13in Proj

  • Zoro #: G0541530
  • Mfr #: CAT40-C1.1/4SLF-105U

$717.99

  • Item: Milling Chuck Holder
  • Hole Dia.: 1.1/4"
  • Projection: 105mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #CAT40-C1.1/4SLF-105U Specifications

  • Zoro #: G0541530
  • Mfr #: CAT40-C1.1/4SLF-105U
Item: Milling Chuck Holder Hole Dia.: 1.1/4"
Projection: 105mm Nose Dia.: 2.710"
Bore Depth: 2.53" to 4.13" Taper Size: CAT40
Collet Series: KM1.1/4 Coolant Through: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, CAT40, Bore Depth 2.53 In. to 4.13 In., Nose Dia. 2.710 In., Hole Dia. 1.1/4 In., Projection 105mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #CAT40-C1.1/4SLF-105U