Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HS Mllng Chuck Holder, CAT40, 3.35in Proj

  • Zoro #: G0541497
  • Mfr #: CAT40-C1-85UG

$576.99

  • Taper Size: CAT40
  • Collet Series: KM1
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #CAT40-C1-85UG Specifications

  • Zoro #: G0541497
  • Mfr #: CAT40-C1-85UG
Taper Size: CAT40 Collet Series: KM1
Coolant Through: Yes Projection: 85mm
Item: High Speed Milling Chuck Holder Nose Dia.: 2.160"
Bore Depth: 2.32" to 3.15" Hole Dia.: 1"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

High Speed Milling Chuck Holder, CAT40, Bore Depth 2.32 In. to 3.15 In., Nose Dia. 2.160 In., Hole Dia. 1 In., Projection 85mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #CAT40-C1-85UG