Lyndex-Nikken
Milling Chuck Holder, CAT40, Proj 3.35in
Mfr # CAT40-C1.1/4-85U
Zoro # G0541591
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 85.00mm
- Nose Dia. 2.7100 in
- Coolant Fed Coolant Through
- Bore Depth 2.5300 in to 3.0300 in
- Coolant Through Yes
Explore More Products
- LYNDEX-NIKKEN End Mill Holder N3006-0750-2.25
- LYNDEX-NIKKEN Milling Chuck Holder, HSK63, 3.94in Proj HSK63A-C1-100
- LYNDEX-NIKKEN End Mill Holder, NMTB30 N3006-0375-1.75
- LYNDEX-NIKKEN End Mill Holder C4006-1250-4.00
- LYNDEX-NIKKEN Milling Chuck Holder, 5.31in Project CAT50-C3/4-135U
- LYNDEX-NIKKEN Milling Chuck Holder, CAT50, 3.54in Proj CAT50-C1.1/4-90U
- LYNDEX-NIKKEN Jacobs Taper Holder, BT50, #2, 0.560in Dia. B5003-0002-1.61
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia N4003-0006-0.65
- LYNDEX-NIKKEN Milling Chuck Holder, BT50, Nose 2.047in BT50-C3/4-105
- ERICKSON End Mill Holder, Taper, CV40 CV40BST12M386
- JACOBS Eject Drift 904 for 4/5MT 30487DN
- Lyndex-Nikken Milling & Drilling Toolholders