Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, CAT50, Nose 4.134in

  • Zoro #: G0540946
  • Mfr #: CAT50-C2-125U

$1,118.99

  • Item: Milling Chuck Holder
  • Nose Dia.: 4.130"
  • Taper Size: CAT50
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #CAT50-C2-125U Specifications

  • Zoro #: G0540946
  • Mfr #: CAT50-C2-125U
Item: Milling Chuck Holder Nose Dia.: 4.130"
Taper Size: CAT50 Projection: 125mm
Bore Depth: 3.260" to 3.54" Coolant Through: Yes
Collet Series: KM2 Hole Dia.: 2"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, CAT50, Bore Depth 3.260 In. to 3.54 In., Nose Dia. 4.130 In., Hole Dia. 2 In., Projection 125mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #CAT50-C2-125U