Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, CAT50, Nose 2.047in

  • Zoro #: G0540900
  • Mfr #: CAT50-C3/4-165U

$708.64

  • Collet Series: KM3/4
  • Hole Dia.: 3/4"
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #CAT50-C3/4-165U Specifications

  • Zoro #: G0540900
  • Mfr #: CAT50-C3/4-165U
Collet Series: KM3/4 Hole Dia.: 3/4"
Coolant Through: Yes Taper Size: CAT50
Projection: 165mm Nose Dia.: 2.040"
Bore Depth: 2.08" to 3.15" Item: Milling Chuck Holder
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, CAT50, Bore Depth 2.08 In. to 3.15 In., Nose Dia. 2.040 In., Hole Dia. 3/4 In., Projection 165mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #CAT50-C3/4-165U