Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Chuck Holder, NMTB50, Nose 2.717in

  • Zoro #: G0538076
  • Mfr #: NMTB50-C1.1/4-90

$674.99

  • Collet Series: KM1.1/4
  • Hole Dia.: 1.1/4"
  • Item: Milling Chuck Holder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #NMTB50-C1.1/4-90 Specifications

  • Zoro #: G0538076
  • Mfr #: NMTB50-C1.1/4-90
Collet Series: KM1.1/4 Hole Dia.: 1.1/4"
Item: Milling Chuck Holder Bore Depth: 2.53" to 4.13"
Nose Dia.: 2.710" Taper Size: NMTB50
Coolant Through: Yes Projection: 90mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Chuck Holder, NMTB50, Bore Depth 2.53 In. to 4.13 In., Nose Dia. 2.710 In., Hole Dia. 1.1/4 In., Projection 90mm, Coolant Fed Coolant Through

Reviews of Lyndex-Nikken #NMTB50-C1.1/4-90