Lyndex-Nikken
Morse Taper Holder, BT40, #1, 1in Dia.
- Zoro #: G0185361
- Mfr #: B4004-0001-1.75
Tap to zoom
Hover or click to zoom
$163.31
- Item: Taper Shank Tool Holder
- Projection: 1-3/4 in
- Coolant Fed: Coolant Through
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $163.31
Lyndex-Nikken #B4004-0001-1.75 Specifications
- Zoro #: G0185361
- Mfr #: B4004-0001-1.75
- Item: Taper Shank Tool Holder
- Taper Size: BT40
- Projection: 1-3/4 in
- Nose Dia.: 1 in
- Coolant Fed: Coolant Through
- Inside Taper: #1
- Taper Style: Morse
- Inside Taper Size: #1
- Quick Change: Yes
- Inside Taper Type: Morse
- Taper Type: Morse
- Country of Origin (subject to change): India
Description
Taper Shank Tool Holder, Taper Size BT40, Inside Taper Size #1, Projection 1-3/4 in, Coolant Fed Coolant Through, Nose Dia. 1 in
Reviews of Lyndex-Nikken #B4004-0001-1.75
Explore more
- Lyndex-Nikken Shrink Fit Holder, HSK63, 1in, 4.53in Proj H63A-SF1000-4.53CP
- Lyndex-Nikken Shrink Fit Holder, HSK100, 20mm, 160mm Proj H100A-SF20-160
- Lyndex-Nikken Shrnk Fit Hldr Pre-Bal, HSK63, 6.30in H63A-SF0250-6.30
- Lyndex-Nikken Shrink Fit Holder, HSK100, 1in, 4.53in Proj H100A-SF1000-4.53CP
- Lyndex-Nikken Shrnk Fit Hldr Pr-Bal, HSK63, 5/8in, 3.74in H63F-SF0625-3.74
- Lyndex-Nikken Jacobs Taper Holder, BT30, #33, 0.625in Dia B3003-0033-1.02
- Lyndex-Nikken Shell Mill Holder, HSK63, 1.25in Dia. HSK63A-SM1250-5.00
- Lyndex-Nikken HS Mllng Chuck Holder, HSK63, 5.12in Proj HSK63A-C1.1/4-130G
- Techniks CAT 40 x SLN 5/8" - 3.75 43.653.61.375B
- Erickson End Mill Holder, Taper, HSK63A HSK63ADL25061M
- Erickson End Mill Holder, Straight SS075DL200750
- Lyndex-Nikken End Mill Holders