Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Morse Taper Holder, NMTB50, #3, 1.57in Dia.

  • Zoro #: G0183760
  • Mfr #: N5004-0003-2.38
$193.66
  • Projection: 2.3800 in
  • Nose Dia.: 1.5700 in
  • Taper Size: NMTB50
See full product details
This item ships free.

Lyndex-Nikken #N5004-0003-2.38 Specifications

  • Zoro #: G0183760
  • Mfr #: N5004-0003-2.38
Projection: 2.3800 in Nose Dia.: 1.5700 in
Taper Size: NMTB50 Inside Taper: #3
Item: Taper Shank Tool Holder Taper Style: Morse
For Use With: Erickson QC Spindle Inside Taper Type: Morse
Inside Taper Size: #3 Quick Change: Yes
Coolant Fed: Coolant Through Taper Type: Morse
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Taper Shank Tool Holder, Taper Size NMTB50, Inside Taper Size #3, Projection 2.3800 in, Coolant Fed Coolant Through, Nose Dia. 1.5700 in

Reviews of Lyndex-Nikken #N5004-0003-2.38