Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shank Collet Holder, 100TG, 5.33 in. L

  • Zoro #: G0537376
  • Mfr #: S1207-1000-5.33

$217.49

  • Overall Length: 5.330"
  • Shank Type: Straight
  • Shank Shape: Cylindrical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #S1207-1000-5.33 Specifications

  • Zoro #: G0537376
  • Mfr #: S1207-1000-5.33
Overall Length: 5.330" Shank Type: Straight
Shank Shape: Cylindrical Shank Dia.: 1.25"
Item: Shank Collet Holder Collet Series: 100TG
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shank Collet Holder, 100TG, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 1.25 In., Tool Side Dia. 0.046 In. to 1 In., Overall Length 5.33 In.

Reviews of Lyndex-Nikken #S1207-1000-5.33