Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shank Collet Holder, 180DA, 4.90 in. L

  • Zoro #: G0544367
  • Mfr #: 018-EXT-S

$87.81

  • Shank Type: Straight
  • Shank Dia.: 1.25"
  • Item: Shank Collet Holder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #018-EXT-S Specifications

  • Zoro #: G0544367
  • Mfr #: 018-EXT-S
Shank Type: Straight Shank Dia.: 1.25"
Item: Shank Collet Holder Overall Length: 4.900"
Collet Series: 180DA Shank Shape: Cylindrical
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shank Collet Holder, 180DA, Shank Type Straight, Shank Shape Cylindrical, Shank Dia. 1.25 In., Tool Side Dia. 0.046 In. to 0.750 In., Overall Length 4.90 In.

Reviews of Lyndex-Nikken #018-EXT-S