Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, BT30, 0.50Dia, 0.57in L
  • Zoro #: G0185556
  • Mfr #: B3001-0500-1.19
No Product Image Available
$157.08
  • Taper Size: BT30
  • Item: Shell Mill Holder
  • Projection: 1.1900"
See full product details
This item ships free.

Lyndex-Nikken #B3001-0500-1.19 Specifications

  • Zoro #: G0185556
  • Mfr #: B3001-0500-1.19
Taper Size: BT30 Item: Shell Mill Holder
Projection: 1.1900" Pilot Dia.: 1/2"
Pilot Length: 0.5700" For Use With: Shell Mills
Body Dia.: 1.378" Lock Screw Thread Size: 1/4"-28
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size BT30, Pilot Dia. 0.50 In., Projection 1.19 In., Pilot Length 0.570 In., Body Dia. 1.378 In., Lock Screw Thread Size 1/4-28, For Use With Shell Mill

Reviews of Lyndex-Nikken #B3001-0500-1.19