Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, BT30, 0.75inDia, 0.67inL

  • Zoro #: G0185547
  • Mfr #: B3001-0750-1.19
No Product Image Available
$155.02
  • Body Dia.: 1.929"
  • Taper Size: BT30
  • Pilot Length: 0.6700 in
See full product details
This item ships free.

Lyndex-Nikken #B3001-0750-1.19 Specifications

  • Zoro #: G0185547
  • Mfr #: B3001-0750-1.19
Body Dia.: 1.929" Taper Size: BT30
Pilot Length: 0.6700 in Pilot Dia.: 3/4 in
Item: Shell Mill Holder For Use With: Shell Mills
Projection: 1.1900 in Lock Screw Thread Size: 3/8"-24
Coolant Fed: Coolant Through Runout: Less Than 0.00015 in
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size BT30, Pilot Dia. 3/4 in, Pilot Length 0.6700 in, Projection 1.1900 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #B3001-0750-1.19