Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, BT40, 27mmDia., 21mmL.

  • Zoro #: G0185416
  • Mfr #: B4001-27-50
No Product Image Available
$185.40
  • Body Dia.: 48mm
  • Item: Shell Mill Holder
  • Pilot Dia.: 27.00mm
See full product details
This item ships free.

Lyndex-Nikken #B4001-27-50 Specifications

  • Zoro #: G0185416
  • Mfr #: B4001-27-50
Body Dia.: 48mm Item: Shell Mill Holder
Pilot Dia.: 27.00mm Taper Size: BT40
Pilot Length: 21.00mm Lock Screw Thread Size: M12x1.75
Projection: 50.00mm For Use With: Shell Mills
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Runout: Less Than 0.00015 in Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size BT40, Pilot Dia. 27.00mm, Pilot Length 21.00mm, Projection 50.00mm, Lock Screw Thread Size M12x1.75, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #B4001-27-50