Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, 1.50in Dia, Project 2in
  • Zoro #: G0185291
  • Mfr #: B5001-1500-2.00
$289.99
  • For Use With: Shell Mills
  • Projection: 2"
  • Taper Size: BT50
See full product details
This item ships free.

Lyndex-Nikken #B5001-1500-2.00 Specifications

  • Zoro #: G0185291
  • Mfr #: B5001-1500-2.00
For Use With: Shell Mills Projection: 2"
Taper Size: BT50 Lock Screw Thread Size: 3/4"-16
Pilot Length: 0.9300" Item: Shell Mill Holder
Body Dia.: 3.799" Pilot Dia.: 1-1/2"
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size BT50, Pilot Dia. 1.50 In., Projection 2.00 In., Pilot Length 0.930 In., Body Dia. 3.799 In., Lock Screw Thread Size 3/4-16, For Use With Shell Mill

Reviews of Lyndex-Nikken #B5001-1500-2.00