Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shell Mill Holder, 1in Dia, Project 1.75in

  • Zoro #: G0185319
  • Mfr #: B5001-1000-1.75
$286.49
  • Lock Screw Thread Size: 1/2"-20
  • Body Dia.: 2.382"
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #B5001-1000-1.75 Specifications

  • Zoro #: G0185319
  • Mfr #: B5001-1000-1.75
Lock Screw Thread Size: 1/2"-20 Body Dia.: 2.382"
Item: Shell Mill Holder For Use With: Shell Mills
Projection: 1-3/4 in Pilot Length: 0.6800 in
Pilot Dia.: 1 in Taper Size: BT50
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Runout: Less Than 0.00015 in Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2 in (12mm) to 2 in (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size BT50, Pilot Dia. 1 in, Pilot Length 0.6800 in, Projection 1-3/4 in, Lock Screw Thread Size 1/2 In.-20, Coolant Fed Coolant Through, For Use With Shell Mills

Reviews of Lyndex-Nikken #B5001-1000-1.75