Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, BT50, 2in Dia, 0.86in L
  • Zoro #: G0185145
  • Mfr #: B50F1-2000-3.00
$575.99
  • Pilot Dia.: 2"
  • Pilot Length: 0.8600"
  • For Use With: Face Mills
See full product details
This item ships free.

Lyndex-Nikken #B50F1-2000-3.00 Specifications

  • Zoro #: G0185145
  • Mfr #: B50F1-2000-3.00
Pilot Dia.: 2" Pilot Length: 0.8600"
For Use With: Face Mills Body Dia.: 5.060"
Taper Size: BT50 Lock Screw Thread Size: 5/8"-18
Item: Shell Mill Holder Projection: 3"
Coolant Fed: Coolant Through Shank Type - Machining: Taper
Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard Runout: Less Than 0.00015"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size BT50, Pilot Dia. 2 In., Projection 3.00 In., Pilot Length 0.860 In., Body Dia. 5.060 In., Lock Screw Thread Size 5/8-11, For Use With Face Mill

Reviews of Lyndex-Nikken #B50F1-2000-3.00