Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mll Holder, CAT40, 1.25inDia, 0.67inL
  • Zoro #: G0184856
  • Mfr #: C4011-1250-4.00
$218.49
  • Projection: 4"
  • Item: Shell Mill Holder
  • Pilot Dia.: 1-1/4"
See full product details
This item ships free.

Lyndex-Nikken #C4011-1250-4.00 Specifications

  • Zoro #: G0184856
  • Mfr #: C4011-1250-4.00
Projection: 4" Item: Shell Mill Holder
Pilot Dia.: 1-1/4" For Use With: Shell Mills
Pilot Length: 0.6700" Body Dia.: 2.882"
Taper Size: CV40 Lock Screw Thread Size: 5/8"-18
Coolant Fed: Coolant Through Runout: Less Than 0.00015"
Shank Type - Machining: Taper Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1.25 In., Projection 4.00 In., Pilot Length 0.670 In., Body Dia. 2.882 In., Lock Screw Thread Size 5/8-18, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4011-1250-4.00