Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shell Mill Holder, 1in Dia, 0.67in L
  • Zoro #: G0185057
  • Mfr #: C4001-1000-1.75
$173.49
  • Pilot Length: 0.6700"
  • Pilot Dia.: 1"
  • Item: Shell Mill Holder
See full product details
This item ships free.

Lyndex-Nikken #C4001-1000-1.75 Specifications

  • Zoro #: G0185057
  • Mfr #: C4001-1000-1.75
Pilot Length: 0.6700" Pilot Dia.: 1"
Item: Shell Mill Holder For Use With: Shell Mills
Lock Screw Thread Size: 1/2"-20 Body Dia.: 2.382"
Projection: 1-3/4" Taper Size: CV40
Coolant Fed: Coolant Through Features: Accommodates Face Mills with Bore Diameters Ranging from 1/2" (12mm) to 2" (50mm), Fine Thread Locking Screw Included, Pilot Diameter Sized for Precision Fit with Cutter, Removable/Replaceable Drive Keys Standard
Runout: Less Than 0.00015" Shank Type - Machining: Taper
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1 In., Projection 1.75 In., Pilot Length 0.670 In., Body Dia. 2.382 In., Lock Screw Thread Size 1/2-20, For Use With Shell Mill

Reviews of Lyndex-Nikken #C4001-1000-1.75